20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Felt, 24S2, 1/8 In Thick, 36 x 36 In

VALUE BRAND| Zoro #: G0839517| Mfr #: 2DAF8

$55.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839517 Mfr #: 2DAF8
Durometer: 55 to 65 Shore AStandards: -
Vibration Absorption: Very HighAbrasion Resistance: Excellent
Max. Temp. (F): 200Item: Felt Sheet
Material: Wool FeltHardness: Hard
Application: For Polishing, Shock AbsorptionColor: Off White
Type: General PurposeGrade: 24S2
Backing Type: PlainMin. Temp. (F): -80
Tensile Strength (PSI): 500Density (Lbs./Sq. Yd.): 3
Thickness: 1/8"Width: 36"
Length: 36"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 36 In, Length 36 In, 24S2 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Very High, Abrasion Resistance Excellent, Durometer 55 to 65 Shore A, Tensile Strength 500 PSI, Hardness Hard, For Polishing, Shock Absorption

Product Reviews

Save 15%. Sign up for Z-mail.