Felt, 32S2, 1/2 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G0242627| Mfr #: 2DAD9

$71.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Felt Sheet
Material: Wool Felt
Hardness: Extra Hard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242627 Mfr #: 2DAD9
Item: Felt SheetMaterial: Wool Felt
Hardness: Extra HardDurometer: 75 to 85 Shore A
Application: For Polishing, BumpersAbrasion Resistance: Excellent
Density (Lbs./Sq. Yd.): 16Min. Temp. (F): -80
Vibration Absorption: Ultra HighBacking Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 500
Length: 12"Thickness: 1/2"
Width: 12"Grade: 32S2
Type: General PurposeColor: Off White
Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, 32S2 Grade, Off White Color, Density 16 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 75 to 85 Shore A, Tensile Strength 500 PSI, Hardness Extra Hard, For Polishing, Bumpers

Reviews