THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Felt, 32S2, 1/4 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G1099201| Mfr #: 2DAD7

$32.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099201 Mfr #: 2DAD7
Type: General PurposeMaterial: Wool Felt
Width: 12"Durometer: 75 to 85 Shore A
Grade: 32S2Max. Temp. (F): 200
Application: For Polishing, BumpersThickness: 1/4"
Color: Off WhiteLength: 12"
Tensile Strength (PSI): 500Abrasion Resistance: Excellent
Vibration Absorption: Ultra HighHardness: Extra Hard
Min. Temp. (F): -80Backing Type: Plain
Density (Lbs./Sq. Yd.): 8Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, 32S2 Grade, Off White Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 75 to 85 Shore A, Tensile Strength 500 PSI, Hardness Extra Hard, For Polishing, Bumpers

Reviews