Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt, 32S2, 1/8 In Thick, 12 x 12 In (Discontinued)
Mfr # 2DAD6
Zoro # G1686806
This Product is Discontinued
Key Features
- Grade S2-32
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 4
- Thickness 1/8 in