KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt, 32S2, 1/8 In Thick, 24 x 24 In

VALUE BRAND| Zoro #: G0860081| Mfr #: 2DAE1

$80.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Abrasion Resistance: Excellent
Application: For Polishing, Bumpers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860081 Mfr #: 2DAE1
Width: 24"Abrasion Resistance: Excellent
Application: For Polishing, BumpersHardness: Extra Hard
Type: General PurposeColor: Off White
Thickness: 1/8"Length: 24"
Durometer: 75 to 85 Shore AVibration Absorption: Ultra High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 4Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: 32S2Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, 32S2 Grade, Off White Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 75 to 85 Shore A, Tensile Strength 500 PSI, Hardness Extra Hard, For Polishing, Bumpers

Reviews