Felt Bob, Med, MS-6, 1/4x3/4 L

VALUE BRAND| Zoro #: G0316084| Mfr #: 6FGE9

$1.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MS-6
Head Length: 3/4"
Head Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316084 Mfr #: 6FGE9
Series: MS-6Head Length: 3/4"
Head Dia.: 1/4"Shank Dia.: 3/32"
Shape: BallDensity: Medium
Max. RPM: 35,000Item: Mounted Felt Bob
Country of Origin (subject to change): United States

Description

Mounted Felt Bob, Ball Shape, Series MS-6, Medium Density, Head Dia. 1/4 In., Head Length 3/4 In., Shank Dia. 3/32 In., Max. RPM 35,000

Reviews