Felt Bob Set, Hard, 1/8 Shank, Pcs 7

VALUE BRAND| Zoro #: G0868637| Mfr #: 6FGH2

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0868637 Mfr #: 6FGH2
Max. RPM: 35, 000Item: Felt Bob Set
Density: HardShank Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Felt Bob Set, Hard Density, Head Dia. Various, Head Length Various, Shank Dia. 1/8 In., Max. RPM 35, 000

Product Reviews

Save 15%. Sign up for Z-mail.