Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Felt Bob Set, Med, 1/4 Shank, Pcs 5

VALUE BRAND| Zoro #: G0765423| Mfr #: 6FGH1

$20.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: Various
Head Dia.: Various
Density: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765423 Mfr #: 6FGH1
Head Length: VariousHead Dia.: Various
Density: MediumShank Dia.: 1/4"
Item: Felt Bob SetMax. RPM: 35,000
Country of Origin (subject to change): United States

Description

Felt Bob Set, Medium Density, Head Dia. Various, Head Length Various, Shank Dia. 1/4 In., Max. RPM 35,000

Reviews