Felt Disc, F1 Grade, 1/2 In Thick, 6 In Dia

VALUE BRAND| Zoro #: G0948717| Mfr #: 2FHF1

$10.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948717 Mfr #: 2FHF1
Material: Wool FeltDurometer: 30 to 40 Shore A
Backing Type: AdhesiveVibration Absorption: High
Tensile Strength: 500 psiColor: off White
Application: For Polishing, Washers, PadsAbrasion Resistance: Excellent
Temp. Range: -80 Degrees to 200 Degrees FItem: Felt Disc
Hardness: Extra FirmGrade: F1
Diameter: 6"Thickness: 1/2"
Density: 8 lb./sq. yd.Country of Origin (subject to change): United States

Product Description

Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 6 In., Thickness 1/2 In., Grade F1, Density 8 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.