Felt Disc, F1 Grade, 1/2 In Thick, 8 In Dia

VALUE BRAND| Zoro #: G2123195| Mfr #: 2FHF5

$17.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Polishing, Washers, Pads
Color: Off White
Item: Felt Disc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2123195 Mfr #: 2FHF5
Temp. Range: -80 Degrees to 200 Degrees FGrade: F1
Material: Wool FeltHardness: Extra Firm
Item: Felt DiscApplication: For Polishing, Washers, Pads
Vibration Absorption: HighDurometer: 30 to 40 Shore A
Abrasion Resistance: ExcellentBacking Type: Adhesive
Tensile Strength: 500 psiColor: Off White
Diameter: 8"Thickness: 1/2"
Density: 8 lb./sq. yd.Country of Origin (subject to change): United States

Product Description

Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 8 In., Thickness 1/2 In., Grade F1, Density 8 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Product Reviews