Felt Disc, F1 Grade, 1/4 In Thick, 4 In Dia

VALUE BRAND| Zoro #: G1910562| Mfr #: 2FHD1

$1.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910562 Mfr #: 2FHD1
Tensile Strength: 500 psiBacking Type: Plain
Vibration Absorption: HighColor: Off White
Durometer: 30 to 40 Shore AItem: Felt Disc
Material: Wool FeltHardness: Extra Firm
Application: For Polishing, Washers, PadsGrade: F1
Abrasion Resistance: ExcellentTemp. Range: -80 Degrees to 200 Degrees F
Thickness: 1/4"Density: 4 lb./sq. yd.
Diameter: 4"Country of Origin (subject to change): United States

Product Description

Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 4 In., Thickness 1/4 In., Grade F1, Density 4 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.