KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Disc, F1 Grade, 1/8 In Thick, 4 In Dia

VALUE BRAND| Zoro #: G1902747| Mfr #: 2FHC9

$1.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasion Resistance: Excellent
Hardness: Extra Firm
Color: Off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902747 Mfr #: 2FHC9
Abrasion Resistance: ExcellentHardness: Extra Firm
Color: Off WhiteThickness: 1/8"
Vibration Absorption: HighDiameter: 4"
Durometer: 30 to 40 Shore ATemp. Range: -80 Degrees to 200 Degrees F
Item: Felt DiscApplication: For Polishing, Washers, Pads
Tensile Strength: 500 psiDensity: 2 lb./sq. yd.
Backing Type: PlainMaterial: Wool Felt
Grade: F1Country of Origin (subject to change): United States

Description

Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 4 In., Thickness 1/8 In., Grade F1, Density 2 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Reviews