Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Felt Disc, F1 Grade, 1/8 In Thick, 6 In Dia

VALUE BRAND| Zoro #: G0394816| Mfr #: 2FHD4

$2.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 6"
Durometer: 30 to 40 Shore A
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394816 Mfr #: 2FHD4
Diameter: 6"Durometer: 30 to 40 Shore A
Backing Type: PlainTensile Strength: 500 psi
Material: Wool FeltDensity: 2 lb./sq. yd.
Grade: F1Temp. Range: -80 Degrees to 200 Degrees F
Application: For Polishing, Washers, PadsThickness: 1/8"
Color: Off WhiteAbrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Country of Origin (subject to change): United States

Description

Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 6 In., Thickness 1/8 In., Grade F1, Density 2 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Reviews