Felt Disc, F1 Grade, 1/8 In Thick, 6 In Dia

VALUE BRAND| Zoro #: G0705826| Mfr #: 2FHE7

$2.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 6"
Durometer: 30 to 40 Shore A
Backing Type: Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705826 Mfr #: 2FHE7
Diameter: 6"Durometer: 30 to 40 Shore A
Backing Type: AdhesiveTensile Strength: 500 psi
Material: Wool FeltDensity: 2 lb./sq. yd.
Grade: F1Temp. Range: -80 Degrees to 200 Degrees F
Application: For Polishing, Washers, PadsThickness: 1/8"
Color: Off WhiteAbrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Country of Origin (subject to change): United States

Description

Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 6 In., Thickness 1/8 In., Grade F1, Density 2 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Reviews