Felt Disc, F1 Grade, 3/8 In Thick, 6 In Dia

VALUE BRAND| Zoro #: G0857647| Mfr #: 2FHE9

$7.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857647 Mfr #: 2FHE9
Tensile Strength: 500 psiBacking Type: Adhesive
Vibration Absorption: HighColor: Off White
Durometer: 30 to 40 Shore AItem: Felt Disc
Material: Wool FeltHardness: Extra Firm
Application: For Polishing, Washers, PadsGrade: F1
Abrasion Resistance: ExcellentTemp. Range: -80 Degrees to 200 Degrees F
Thickness: 3/8"Density: 6 lb./sq. yd.
Diameter: 6"Country of Origin (subject to change): United States

Product Description

Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 6 In., Thickness 3/8 In., Grade F1, Density 6 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.