Felt Disc, F1 Grade, 3/8 In Thick, 8 In Dia

VALUE BRAND| Zoro #: G2453516| Mfr #: 2FHE1

$11.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Polishing, Washers, Pads
Color: Off White
Item: Felt Disc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2453516 Mfr #: 2FHE1
Vibration Absorption: HighItem: Felt Disc
Temp. Range: -80 Degrees to 200 Degrees FDurometer: 30 to 40 Shore A
Backing Type: PlainTensile Strength: 500 psi
Hardness: Extra FirmApplication: For Polishing, Washers, Pads
Material: Wool FeltGrade: F1
Abrasion Resistance: ExcellentColor: Off White
Diameter: 8"Thickness: 3/8"
Density: 6 lb./sq. yd.Country of Origin (subject to change): United States

Product Description

Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 8 In., Thickness 3/8 In., Grade F1, Density 6 lb./sq. yd., Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 psi, Hardness Extra Firm, Application For Polishing, Washers, Pads, Temp. Range -80 Degrees to 200 Degrees F

Product Reviews