Felt, F1, 1/16 In Thick, 1 1/2x12 In

VALUE BRAND| Zoro #: G0575127| Mfr #: 2FHB1

$1.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0575127 Mfr #: 2FHB1
Tensile Strength (PSI): 500Length: 12"
Grade: F1Vibration Absorption: High
Durometer: 30 to 40 Shore AMax. Temp. (F): 200
Item: Felt StripColor: Off White
Material: Wool FeltHardness: Extra Firm
Abrasion Resistance: ExcellentType: General Purpose
Min. Temp. (F): -80Application: For Dust Shields, Bumpers, Pads
Density (Lbs./Sq. Yd.): 1Backing Type: Adhesive
Thickness: 1/16"Width: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 1 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 1 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Product Reviews