Felt, F1, 1/2 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G0582382| Mfr #: 2FHB6

$5.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582382 Mfr #: 2FHB6
Durometer: 30 to 40 Shore AMin. Temp. (F): -80
Vibration Absorption: HighAbrasion Resistance: Excellent
Max. Temp. (F): 200Item: Felt Strip
Length: 12"Material: Wool Felt
Hardness: Extra FirmColor: Off White
Type: General PurposeGrade: F1
Tensile Strength (PSI): 500Application: For Dust Shields, Bumpers, Pads
Thickness: 1/2"Width: 1-1/2"
Density (Lbs./Sq. Yd.): 8Backing Type: Adhesive
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.