Felt, F1, 1/2 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G0982721| Mfr #: 2FGX6

$2.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982721 Mfr #: 2FGX6
Min. Temp. (F): -80Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Material: Wool FeltType: General Purpose
Application: For Dust Shields, Grease Retention, PadsItem: Felt Strip
Color: Off WhiteDensity (Lbs./Sq. Yd.): 8
Backing Type: PlainDurometer: 30 to 40 Shore A
Thickness: 1/2"Hardness: Extra Firm
Grade: F1Width: 1/2"
Tensile Strength (PSI): 500Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Grease Retention, Pads

Product Reviews

Save 15%. Sign up for Z-mail.