Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt, F1, 1/2 In Thick, 1/2 x 12 In (Discontinued)
Mfr # 2FHA3
Zoro # G1952501
This Product is Discontinued
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 8
- Thickness 1/2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2FHA3
-
Zoro #
G1952501
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 12 in |
Nominal Size | 1/2 in W x 12 in L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Acrylic Adhesive |
Density (Lbs./Sq. Yd.) | 8 |
Thickness | 1/2 in |
Durometer | 30A to 40A |
Color | Off White |
Hardness | Extra Firm |
Tensile Strength (PSI) | 500 psi |
Type | General Purpose |
Abrasion Resistance | Excellent |
Application | For Dust Shields, Bumpers, Pads |
Min. Temp. (F) | -80 Degrees F |
Item | Wool Felt Strip |
Vibration Absorption | High |
Max. Temp. (F) | 200 Degrees F |
Maximum Adhesive Temperature | 160 Degrees F |
Wool Content | 95 % |
Adhesive Temperature Range | -20 Degrees F to 160 Degrees F |
Tensile Strength | 500 psi |
Adhesive Type | Acrylic |
Felt Backing Type | Acrylic Adhesive |
Minimum Temperature | -80 Degrees F |
Density | 8 lb/sq yd |
Minimum Adhesive Temperature | -20 Degrees F |
Temperature Range | -80 Degrees F to 200 Degrees F |
Maximum Temperature | 200 Degrees F |
Shape | Strip |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 95 Percent, Density 8 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent