PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Felt, F1, 1/2 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1900026| Mfr #: 2FGZ6

$6.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900026 Mfr #: 2FGZ6
Tensile Strength (PSI): 500Vibration Absorption: High
Length: 12"Min. Temp. (F): -80
Abrasion Resistance: ExcellentHardness: Extra Firm
Material: Wool FeltMax. Temp. (F): 200
Grade: F1Item: Felt Strip
Color: off WhiteDurometer: 30 to 40 Shore A
Type: General PurposeApplication: For Dust Shields, Grease Retention, Pads
Width: 2"Density (Lbs./Sq. Yd.): 8
Backing Type: PlainThickness: 1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 12 In, F1 Grade, Off White Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Grease Retention, Pads

Product Reviews