KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt, F1, 1/4 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1736691| Mfr #: 2FHC1

$3.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Abrasion Resistance: Excellent
Application: For Dust Shields, Bumpers, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736691 Mfr #: 2FHC1
Width: 2"Abrasion Resistance: Excellent
Application: For Dust Shields, Bumpers, PadsHardness: Extra Firm
Type: General PurposeColor: Off White
Thickness: 1/4"Length: 12"
Durometer: 30 to 40 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Strip
Density (Lbs./Sq. Yd.): 4Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Adhesive
Material: Wool FeltStandards: -
Grade: F1Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 12 In, F1 Grade, Off White Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Reviews