Felt, F1, 1/8 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G0406917| Mfr #: 2FGZ8

$0.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0406917 Mfr #: 2FGZ8
Length: 12"Grade: F1
Material: Wool FeltItem: Felt Strip
Tensile Strength (PSI): 500Vibration Absorption: High
Color: Off WhiteType: General Purpose
Durometer: 30 to 40 Shore AMin. Temp. (F): -80
Abrasion Resistance: ExcellentHardness: Extra Firm
Max. Temp. (F): 200Application: For Dust Shields, Bumpers, Pads
Density (Lbs./Sq. Yd.): 2Backing Type: Adhesive
Thickness: 1/8"Width: 1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Product Reviews