THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Felt, F1, 1/8 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1185037| Mfr #: 2FHB8

$2.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185037 Mfr #: 2FHB8
Type: General PurposeMaterial: Wool Felt
Width: 2"Durometer: 30 to 40 Shore A
Grade: F1Max. Temp. (F): 200
Application: For Dust Shields, Bumpers, PadsThickness: 1/8"
Color: Off WhiteLength: 12"
Tensile Strength (PSI): 500Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Min. Temp. (F): -80Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 2Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 12 In, F1 Grade, Off White Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Reviews