Felt, F1, 3/16 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1926224| Mfr #: 2FHB9

$3.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1926224 Mfr #: 2FHB9
Max. Temp. (F): 200Tensile Strength (PSI): 500
Grade: F1Color: Off White
Hardness: Extra FirmVibration Absorption: High
Item: Felt StripAbrasion Resistance: Excellent
Durometer: 30 to 40 Shore AType: General Purpose
Material: Wool FeltLength: 12"
Min. Temp. (F): -80Application: For Dust Shields, Bumpers, Pads
Standards: -Density (Lbs./Sq. Yd.): 3
Backing Type: AdhesiveThickness: 3/16"
Width: 2"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 12 In, F1 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads
Save 15%. Sign up for Z-mail.