Felt, F1, 3/8 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G2053755| Mfr #: 2FHB5

$4.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053755 Mfr #: 2FHB5
Type: General PurposeMin. Temp. (F): -80
Item: Felt StripHardness: Extra Firm
Tensile Strength (PSI): 500Max. Temp. (F): 200
Length: 12"Color: off White
Vibration Absorption: HighMaterial: Wool Felt
Abrasion Resistance: ExcellentGrade: F1
Durometer: 30 to 40 Shore AApplication: For Dust Shields, Bumpers, Pads
Thickness: 3/8"Width: 1-1/2"
Density (Lbs./Sq. Yd.): 6Backing Type: Adhesive
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.