Felt, F1, 3/8 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G0711812| Mfr #: 2FGX5

$1.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711812 Mfr #: 2FGX5
Durometer: 30 to 40 Shore AStandards: -
Vibration Absorption: HighAbrasion Resistance: Excellent
Max. Temp. (F): 200Item: Felt Strip
Length: 12"Material: Wool Felt
Hardness: Extra FirmColor: Off White
Type: General PurposeGrade: F1
Min. Temp. (F): -80Tensile Strength (PSI): 500
Application: For Dust Shields, Grease Retention, PadsDensity (Lbs./Sq. Yd.): 6
Backing Type: PlainThickness: 3/8"
Width: 1/2"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Grease Retention, Pads

Product Reviews

Save 15%. Sign up for Z-mail.