Felt, F1, 3/8 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G2416267| Mfr #: 2FHA2

$1.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416267 Mfr #: 2FHA2
Durometer: 30 to 40 Shore AVibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt StripLength: 12"
Material: Wool FeltHardness: Extra Firm
Color: Off WhiteType: General Purpose
Grade: F1Min. Temp. (F): -80
Tensile Strength (PSI): 500Application: For Dust Shields, Bumpers, Pads
Width: 1/2"Standards: -
Density (Lbs./Sq. Yd.): 6Backing Type: Adhesive
Thickness: 3/8"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 12 In, F1 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.