Felt, F3, 1/2 In Thick, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G0894381| Mfr #: 2FHW1

$8.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894381 Mfr #: 2FHW1
Tensile Strength (PSI): 400Type: General Purpose
Material: Wool FeltHardness: Firm
Durometer: 30 to 40 Shore AGrade: F3
Abrasion Resistance: ExcellentMin. Temp. (F): -80
Max. Temp. (F): 200Color: Gray
Thickness: 1/2"Item: Felt Strip
Vibration Absorption: HighDensity (Lbs./Sq. Yd.): 8
Application: For Dust Shields, Bumpers, PadsBacking Type: Plain
Width: 1-1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.