20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Felt, F3, 1/2 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G0322332| Mfr #: 2FJN4

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322332 Mfr #: 2FJN4
Durometer: 30 to 40 Shore ADensity (Lbs./Sq. Yd.): 8
Min. Temp. (F): -80Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: FirmThickness: 1/2"
Application: For Dust Shields, Bumpers, PadsColor: Gray
Type: General PurposeGrade: F3
Tensile Strength (PSI): 400Backing Type: Adhesive
Width: 1-1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120 In, F3 Grade, Gray Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.