Felt, F3, 1/2 In Thick, 1/2 x 60 In

VALUE BRAND| Zoro #: G1700221| Mfr #: 2FJD6

$3.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1700221 Mfr #: 2FJD6
Durometer: 30 to 40 Shore ADensity (Lbs./Sq. Yd.): 8
Standards: -Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: FirmThickness: 1/2"
Application: For Dust Shields, Bumpers, PadsColor: Gray
Type: General PurposeGrade: F3
Min. Temp. (F): -80Tensile Strength (PSI): 400
Width: 1/2"Length: 60"
Backing Type: AdhesiveCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.