Felt, F3, 1/2 In Thick, 2 x 120 In

VALUE BRAND| Zoro #: G1285076| Mfr #: 2FJT7

$32.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285076 Mfr #: 2FJT7
Min. Temp. (F): -80Grade: F3
Material: Wool FeltDensity (Lbs./Sq. Yd.): 8
Durometer: 30 to 40 Shore AApplication: For Dust Shields, Bumpers, Pads
Vibration Absorption: HighHardness: Firm
Max. Temp. (F): 200Item: Felt Strip
Color: GrayType: General Purpose
Thickness: 1/2"Abrasion Resistance: Excellent
Tensile Strength (PSI): 400Backing Type: Adhesive
Width: 2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 120 In, F3 Grade, Gray Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads
Save 15%. Sign up for Z-mail.