STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Felt, F3, 1/4 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1934432| Mfr #: 2FJJ7

$2.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934432 Mfr #: 2FJJ7
Type: General PurposeMaterial: Wool Felt
Width: 1-1/2"Durometer: 30 to 40 Shore A
Grade: F3Max. Temp. (F): 200
Application: For Dust Shields, Bumpers, PadsThickness: 1/4"
Color: GrayLength: 12"
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Firm
Min. Temp. (F): -80Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 4Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Reviews