Felt, F3, 1/4 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G2375432| Mfr #: 2FJL9

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375432 Mfr #: 2FJL9
Standards: -Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Material: Wool FeltType: General Purpose
Min. Temp. (F): -80Application: For Dust Shields, Bumpers, Pads
Length: 120"Item: Felt Strip
Color: GrayDensity (Lbs./Sq. Yd.): 4
Backing Type: AdhesiveDurometer: 30 to 40 Shore A
Thickness: 1/4"Hardness: Firm
Grade: F3Width: 1-1/2"
Tensile Strength (PSI): 400Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 120 In, F3 Grade, Gray Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.