Felt, F3, 1/4 In Thick, 1/2 x 120 In

VALUE BRAND| Zoro #: G0682787| Mfr #: 2FJE3

$3.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682787 Mfr #: 2FJE3
Type: General PurposeApplication: For Dust Shields, Bumpers, Pads
Thickness: 1/4"Hardness: Firm
Min. Temp. (F): -80Grade: F3
Material: Wool FeltDurometer: 30 to 40 Shore A
Color: GrayDensity (Lbs./Sq. Yd.): 4
Item: Felt StripMax. Temp. (F): 200
Tensile Strength (PSI): 400Vibration Absorption: High
Abrasion Resistance: ExcellentBacking Type: Adhesive
Width: 1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 120 In, F3 Grade, Gray Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.