Felt, F3, 1/4 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1996382| Mfr #: 2FJP1

$1.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996382 Mfr #: 2FJP1
Durometer: 30 to 40 Shore ADensity (Lbs./Sq. Yd.): 4
Vibration Absorption: HighAbrasion Resistance: Excellent
Max. Temp. (F): 200Item: Felt Strip
Material: Wool FeltHardness: Firm
Thickness: 1/4"Application: For Dust Shields, Bumpers, Pads
Color: GrayType: General Purpose
Grade: F3Min. Temp. (F): -80
Tensile Strength (PSI): 400Standards: -
Backing Type: AdhesiveWidth: 2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 12 In, F3 Grade, Gray Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.