LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F3, 1/8 In Thick, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G1335677| Mfr #: 2FHV2

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335677 Mfr #: 2FHV2
Abrasion Resistance: ExcellentItem: Felt Strip
Durometer: 30 to 40 Shore AVibration Absorption: High
Color: GrayThickness: 1/8"
Min. Temp. (F): -80Material: Wool Felt
Hardness: FirmMax. Temp. (F): 200
Density (Lbs./Sq. Yd.): 2Grade: F3
Tensile Strength (PSI): 400Type: General Purpose
Application: For Dust Shields, Bumpers, PadsBacking Type: Plain
Width: 1-1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.