Felt, F3, 1/8 In Thick, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G1761724| Mfr #: 2FJK4

$7.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761724 Mfr #: 2FJK4
Type: General PurposeMaterial: Wool Felt
Width: 1-1/2"Durometer: 30 to 40 Shore A
Grade: F3Max. Temp. (F): 200
Application: For Dust Shields, Bumpers, PadsThickness: 1/8"
Color: GrayLength: 60"
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Firm
Min. Temp. (F): -80Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 2Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Reviews