JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt, F3, 1/8 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G0457177| Mfr #: 2FHW3

$5.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457177 Mfr #: 2FHW3
Item: Felt StripMin. Temp. (F): -80
Application: For Dust Shields, Bumpers, PadsAbrasion Resistance: Excellent
Type: General PurposeTensile Strength (PSI): 400
Grade: F3Durometer: 30 to 40 Shore A
Max. Temp. (F): 200Color: Gray
Density (Lbs./Sq. Yd.): 2Vibration Absorption: High
Thickness: 1/8"Material: Wool Felt
Hardness: FirmLength: 120"
Backing Type: PlainWidth: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.