Felt, F3, 1/8 In Thick, 1 x 12 In

VALUE BRAND| Zoro #: G1776643| Mfr #: 2FHN7

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1776643 Mfr #: 2FHN7
Max. Temp. (F): 200Item: Felt Strip
Material: Wool FeltDurometer: 30 to 40 Shore A
Tensile Strength (PSI): 400Hardness: Firm
Application: For Dust Shields, Bumpers, PadsVibration Absorption: High
Min. Temp. (F): -80Color: Gray
Thickness: 1/8"Grade: F3
Abrasion Resistance: ExcellentDensity (Lbs./Sq. Yd.): 2
Type: General PurposeBacking Type: Plain
Width: 1"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 In, Length 12 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews