JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Felt, F3, 1/8 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G2381391| Mfr #: 2FJB6

$0.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381391 Mfr #: 2FJB6
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Application: For Dust Shields, Bumpers, PadsGrade: F3
Color: GrayMin. Temp. (F): -80
Thickness: 1/8"Vibration Absorption: High
Durometer: 30 to 40 Shore AHardness: Firm
Type: General PurposeItem: Felt Strip
Material: Wool FeltDensity (Lbs./Sq. Yd.): 2
Max. Temp. (F): 200Standards: -
Backing Type: AdhesiveWidth: 1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.