LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F3, 1/8 In Thick, 2 x 120 In

VALUE BRAND| Zoro #: G2302081| Mfr #: 2FJR8

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302081 Mfr #: 2FJR8
Vibration Absorption: HighMin. Temp. (F): -80
Material: Wool FeltMax. Temp. (F): 200
Abrasion Resistance: ExcellentType: General Purpose
Application: For Dust Shields, Bumpers, PadsWidth: 2"
Tensile Strength (PSI): 400Length: 120"
Item: Felt StripColor: Gray
Density (Lbs./Sq. Yd.): 2Backing Type: Adhesive
Durometer: 30 to 40 Shore AThickness: 1/8"
Hardness: FirmGrade: F3
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In, F3 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.