Felt, F3, 3/16 In Thick, 1 1/2x12 In

VALUE BRAND| Zoro #: G2432193| Mfr #: 2FHU3

$0.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2432193 Mfr #: 2FHU3
Grade: F3Application: For Dust Shields, Bumpers, Pads
Material: Wool FeltVibration Absorption: High
Abrasion Resistance: ExcellentThickness: 3/16"
Hardness: FirmItem: Felt Strip
Tensile Strength (PSI): 400Durometer: 30 to 40 Shore A
Min. Temp. (F): -80Max. Temp. (F): 200
Type: General PurposeDensity (Lbs./Sq. Yd.): 3
Color: GrayStandards: -
Backing Type: PlainWidth: 1-1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.