JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt, F3, 3/16 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G2010845| Mfr #: 2FHW5

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010845 Mfr #: 2FHW5
Vibration Absorption: HighTensile Strength (PSI): 400
Density (Lbs./Sq. Yd.): 3Type: General Purpose
Abrasion Resistance: ExcellentDurometer: 30 to 40 Shore A
Max. Temp. (F): 200Thickness: 3/16"
Hardness: FirmMaterial: Wool Felt
Min. Temp. (F): -80Item: Felt Strip
Application: For Dust Shields, Bumpers, PadsGrade: F3
Backing Type: PlainWidth: 1-1/2"
Length: 120"Color: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 120 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.