LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F3, 3/16 In Thick, 1 1/2x60 In

VALUE BRAND| Zoro #: G0370474| Mfr #: 2FHV4

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370474 Mfr #: 2FHV4
Durometer: 30 to 40 Shore ATensile Strength (PSI): 400
Hardness: FirmDensity (Lbs./Sq. Yd.): 3
Max. Temp. (F): 200Abrasion Resistance: Excellent
Min. Temp. (F): -80Type: General Purpose
Thickness: 3/16"Grade: F3
Material: Wool FeltItem: Felt Strip
Vibration Absorption: HighApplication: For Dust Shields, Bumpers, Pads
Backing Type: PlainWidth: 1-1/2"
Length: 60"Color: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.