Felt, F3, 3/16 In Thick, 1 1/2x60 In

VALUE BRAND| Zoro #: G1285173| Mfr #: 2FJK6

$10.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1285173 Mfr #: 2FJK6
Abrasion Resistance: ExcellentItem: Felt Strip
Tensile Strength (PSI): 400Thickness: 3/16"
Density (Lbs./Sq. Yd.): 3Material: Wool Felt
Hardness: FirmMax. Temp. (F): 200
Min. Temp. (F): -80Grade: F3
Durometer: 30 to 40 Shore AVibration Absorption: High
Application: For Dust Shields, Bumpers, PadsType: General Purpose
Backing Type: AdhesiveWidth: 1-1/2"
Length: 60"Color: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews