Felt, F3, 3/16 In Thick, 1 x 12 In

VALUE BRAND| Zoro #: G0891177| Mfr #: 2FJF2

$0.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891177 Mfr #: 2FJF2
Durometer: 30 to 40 Shore ADensity (Lbs./Sq. Yd.): 3
Min. Temp. (F): -80Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: FirmThickness: 3/16"
Application: For Dust Shields, Bumpers, PadsType: General Purpose
Grade: F3Tensile Strength (PSI): 400
Backing Type: AdhesiveWidth: 1"
Length: 12"Color: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 In, Length 12 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.