Felt, F3, 3/16 In Thick, 1 x 60 In

VALUE BRAND| Zoro #: G2225596| Mfr #: 2FJG3

$4.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2225596 Mfr #: 2FJG3
Type: General PurposeItem: Felt Strip
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Grade: F3Application: For Dust Shields, Bumpers, Pads
Hardness: FirmMax. Temp. (F): 200
Material: Wool FeltDurometer: 30 to 40 Shore A
Density (Lbs./Sq. Yd.): 3Thickness: 3/16"
Min. Temp. (F): -80Vibration Absorption: High
Backing Type: AdhesiveWidth: 1"
Length: 60"Color: Gray
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 In, Length 60 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews