Felt, F3, 3/16 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G0258946| Mfr #: 2FHJ6

$0.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258946 Mfr #: 2FHJ6
Durometer: 30 to 40 Shore ADensity (Lbs./Sq. Yd.): 3
Standards: -Vibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: FirmThickness: 3/16"
Application: For Dust Shields, Bumpers, PadsType: General Purpose
Grade: F3Min. Temp. (F): -80
Tensile Strength (PSI): 400Color: Gray
Backing Type: PlainWidth: 1/2"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.