Felt, F3, 3/16 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G1387504| Mfr #: 2FJB8

$0.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Width: 1/2"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387504 Mfr #: 2FJB8
Length: 12"Width: 1/2"
Type: General PurposeGrade: F3
Thickness: 3/16"Vibration Absorption: High
Backing Type: AdhesiveDurometer: 30 to 40 Shore A
Abrasion Resistance: ExcellentMaterial: Wool Felt
Hardness: FirmColor: Gray
Density (Lbs./Sq. Yd.): 3Max. Temp. (F): 200
Item: Felt StripMin. Temp. (F): -80
Application: For Dust Shields, Bumpers, PadsTensile Strength (PSI): 400
Standards: -Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Reviews